9377 H5L16
Description
9377 H5L16 ROTARY LIP SEAL ; NON RETURNABLE FKM LUP .750 1.375 .312
Part # 9377 H5L16
BDI # 18226392
Features
Housing Bore - Millimeter:
34.925
Nominal Width - Millimeter:
7.925
Housing Bore - Inch:
1.375
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.312
Shaft Diameter - Inch:
0.75
Shaft Diameter - Millimeter:
19.05
Inch - Metric:
Inch
15490 H5L16
Description
15490 H5L16 ROTARY LIP SEAL ; NON RETURNABLE FKM LUP .983 1.500 .313
Part # 15490 H5L16
BDI # 18223185
Features
Housing Bore - Millimeter:
38.1
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
1.5
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.313
Shaft Diameter - Inch:
0.983
Shaft Diameter - Millimeter:
24.968
Inch - Metric:
Inch
5961 H5L16
Description
5961 H5L16 ROTARY LIP SEAL ; NON RETURNABLE FKM LUP 3.000 3.750 .375
Part # 5961 H5L16
BDI # 18225082
Features
Housing Bore - Millimeter:
95.25
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3.75
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
3
Shaft Diameter - Millimeter:
76.2
Inch - Metric:
Inch
13366 H5L16
Description
13366 H5L16 ROTARY LIP SEAL ; NON RETURNABLE FKM H 1.000 1.375 .188
Part # 13366 H5L16
BDI # 19057608
Features
Housing Bore - Millimeter:
34.925
Nominal Width - Millimeter:
4.775
Housing Bore - Inch:
1.375
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.188
Shaft Diameter - Inch:
1
Shaft Diameter - Millimeter:
25.4
Inch - Metric:
Inch
3681 H5L16
Description
3681 H5L16 ROTARY LIP SEAL ; NON RETURNABLE FKM RPD 2.625 3.625 .438
Part # 3681 H5L16
BDI # 18227610
Features
Housing Bore - Millimeter:
92.075
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
3.625
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.438
Shaft Diameter - Inch:
2.625
Shaft Diameter - Millimeter:
66.675
Inch - Metric:
Inch