5KE49UN8406
Description
5KE49UN8406 GP AC MOTOR ; 1HP 1140RPM DP 145TC 3/60/230/460V
Part # K2024
BDI # 17092158
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.875
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
12.62
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 3.8-3.6/1.8 Ampere | 6 Poles
Mounting Method:
Round Frame
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
15.5
Current:
AC
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Mounting Method:
C-Face