Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
Inner Ring - Both Sides
Other Features:
Full Complement | Plain Inner Ring | Outer Ring with 2 Retaining Rings | Standard Capacity | Wide Width | Light Series
Global Part Number GPN:
450362
Number of Rows of Rollers:
Single Row
Features
Profile:
Roller Assembly with Inner Ring - No Outer Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.378
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
2 Rib Inner Ring | Cage on Inner Ring OD | Standard Capacity | Intermediate Width | Medium Series
Global Part Number GPN:
450964
Number of Rows of Rollers:
Single Row
Features
Profile:
Inner Ring Only
Inch - Metric:
Metric
Outside Diameter - Inch:
1.966
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring | Standard Capacity | Narrow Width | Light Series
Global Part Number GPN:
450246
Number of Rows of Rollers:
Single Row
MSL10-FFJF
Description
MSL 10-FF JF INSERT BALL BEARING ; 5/8" SHAFT DIA
Part # 2018586
BDI # 19272641
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
13
Other Features:
Single Row | Normal Duty | 50 Percent Grease Fill | Flingers Only
Inch - Metric:
Inch
Outside Diameter - Inch:
1.575
Length Thru Bore - Millimeter:
24.6
Outer Race Profile:
Cylindrical
Global Part Number GPN:
563026
Mounting Method:
Set Screw
MSL8
Description
MSL 8 INSERT BALL BEARING ; 1/2" BORE IR WID 0.512" OR WID
Part # 2018612
BDI # 19265682
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
13
Other Features:
Single Row | Normal Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
1.575
Length Thru Bore - Millimeter:
24.6
Outer Race Profile:
Cylindrical
Global Part Number GPN:
563050
Mounting Method:
Set Screw