Features
Pitch Diameter - Inch:
8.02
Flange Outside Diameter - Millimeter:
212.725
Inch - Metric:
Metric
Outside Diameter - Inch:
7.966
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | QD Bushing | Web Style
Global Part Number GPN:
577721
Pitch Diameter - Millimeter:
203.72
P908M20-SDS
Description
P908M20-SDS SPROCKET ; 20MM BELT WID 8MM BELT PIT 8M-20
Part # P908M20-SDS
BDI # 610567
Features
Pitch Diameter - Inch:
9.023
Inch - Metric:
Metric
Outside Diameter - Inch:
8.969
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | QD Bushing | Web Style
Global Part Number GPN:
577541
Pitch Diameter - Millimeter:
229.18
Mounting Method:
Bushed
1 B 86 SDS
Description
1 B 86 SDS V-BELT SHEAVE ; 1 GROOVES 8.95" OD BUSHED
Part # 1 B 86 SDS
BDI # 613480
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.95
Outside Diameter - Millimeter:
227.33
Other Features:
QD Bushing | Arm Style | Bore Size 2 has No Keyway
Global Part Number GPN:
580468
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SDS
Number of Grooves:
1
1 B 110 SDS
Description
1 B 110 SDS V-BELT SHEAVE ; 1 GROOVES 11.35" OD BUSHED
Part # 1 B 110 SDS
BDI # 613429
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
11.35
Outside Diameter - Millimeter:
288.29
Other Features:
QD Bushing | Arm Style | Bore Size 2 has No Keyway
Global Part Number GPN:
580394
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SDS
Number of Grooves:
1
1 B 136 SDS
Description
1 B 136 SDS V-BELT SHEAVE ; 1 GROOVE 13.95" OD BUSHED A/B BELT
Part # 1 B 136 SDS
BDI # 613433
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
13.95
Outside Diameter - Millimeter:
354.33
Other Features:
QD Bushing | Arm Style | Bore Size 2 has No Keyway
Global Part Number GPN:
581680
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SDS
Number of Grooves:
1