06B15
Description
06B15 ROLLER CHAIN SPROCKET ; 3/8" PITCH 15T 10MM MIN PLAIN BORE
Part # 06B15
BDI # 613265
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Pitch Diameter - Inch:
1.804
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.989
Other Features:
Simplex Type
Global Part Number GPN:
571026
Pitch Diameter - Millimeter:
45.81
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.804
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.989
Other Features:
Simplex Type
Pitch Diameter - Millimeter:
45.81
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.804
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.989
Other Features:
Simplex Type
Pitch Diameter - Millimeter:
45.81
Mounting Method:
Rough Bore
06B15 20MM KW 2SS
Description
06B15 20MM KW 2SS RC SPROCKET ; 3/8IN PITCH 15TEETH
Part # 06B15 20MM KW 2SS
BDI # 21839114
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.804
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.989
Other Features:
Simplex Type | With 2 Set Screw
Pitch Diameter - Millimeter:
45.81
Mounting Method:
Finished Bore
06B15 26MM ALTERED
Description
06B15 26MM ALTERED SPROCKET ; 15 TOOTH 26MM BORE
Part # 06B15 26MM ALTERED
BDI # 21854273
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.804
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.989
Other Features:
Simplex Type
Pitch Diameter - Millimeter:
45.81
Mounting Method:
Finished Bore