Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
19.908
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.619
Global Part Number GPN:
31394
Pitch Diameter - Millimeter:
505.663
Mounting Method:
Rough Bore
100E40
Description
100E40 ROLLER CHAIN SPROCKET ; 1-1/4" PITCH 40T BORE FOR E BUSHING
Part # 100E40
BDI # 614353
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
15.933
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.633
Other Features:
QD Bushing
Global Part Number GPN:
31166
Pitch Diameter - Millimeter:
404.698
Mounting Method:
Bushed
100BTB48
Description
100BTB48 ROLLER CHAIN SPROCKET ; 1-1/4" PITCH 48T BORE FOR 3020 BUSHING
Part # 100BTB48
BDI # 614266
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
19.113
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.821
Other Features:
Taper Lock Bushing
Global Part Number GPN:
31932
Pitch Diameter - Millimeter:
485.47
Mounting Method:
Bushed
100B48
Description
100B48 ROLLER CHAIN SPROCKET ; RSB 100 CHAIN 48T B-HUB ONE SIDE 1 ROW
Part # 100B48
BDI # 614309
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
19.113
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.821
Global Part Number GPN:
35959
Pitch Diameter - Millimeter:
485.47
Mounting Method:
Rough Bore
100E45
Description
100E45 ROLLER CHAIN SPROCKET ; 1-1/4" PITCH 45T BORE FOR E BUSHING
Part # 100E45
BDI # 614355
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
17.92
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.626
Other Features:
QD Bushing
Global Part Number GPN:
31168
Pitch Diameter - Millimeter:
455.168
Mounting Method:
Bushed