Features
Chain Pitch - Inch:
1.25
Chain Size:
100-3
Pitch Diameter - Inch:
17.92
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.626
Other Features:
QD Bushing
Global Part Number GPN:
30707
Pitch Diameter - Millimeter:
455.168
Mounting Method:
Bushed
E100B30
Description
E100B30 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # E100B30
BDI # 608353
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-3
Pitch Diameter - Inch:
11.959
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.643
Other Features:
Triplex Type
Global Part Number GPN:
30770
Pitch Diameter - Millimeter:
303.75
Mounting Method:
Rough Bore
E100F35
Description
E100F35 ROLLER CHAIN SPROCKET ; 1-1/4" P 35T TRIPLE BORE TO F BUSHING
Part # E100F35
BDI # 608359
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-3
Pitch Diameter - Inch:
13.945
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.639
Other Features:
QD Bushing
Global Part Number GPN:
30706
Pitch Diameter - Millimeter:
354.2
Mounting Method:
Bushed
E100B26
Description
E100B26 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # E100B26
BDI # 608352
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-3
Pitch Diameter - Inch:
10.37
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.045
Other Features:
Triplex Type
Global Part Number GPN:
30769
Pitch Diameter - Millimeter:
263.41
Mounting Method:
Rough Bore
E100B25
Description
E100B25 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # E100B25
BDI # 608351
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-3
Pitch Diameter - Inch:
9.974
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.645
Other Features:
Triplex Type
Global Part Number GPN:
30768
Pitch Diameter - Millimeter:
253.34
Mounting Method:
Rough Bore