120B15 X 3IN 3SS
Description
120B15 X 3IN 3SS ROLLER CHAIN SPROCKET ; 15 TOOTH 3" BORE 3SS AT 120DEG
Part # 120B15 X 3IN 3SS
BDI # 24164304
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
7.215
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.956
Other Features:
With 3 Set Screw
Pitch Diameter - Millimeter:
183.25
Mounting Method:
Finished Bore
120Q15H
Description
120Q15H ROLLER CHAIN SPROCKET ; 1-1/2" P 15T HT BORE FOR Q BUSHING
Part # 120Q15H
BDI # 615174
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
7.215
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.956
Other Features:
Split Taper Bushing
Global Part Number GPN:
571448
Pitch Diameter - Millimeter:
183.25
Mounting Method:
Bushed
120BS15 1-1/4
Description
120BS15 1-1/4 RLR CHAIN SPROCKET ; 15 TEETH 7.96" OUTSIDE DIA
Part # 120BS15 1-1/4
BDI # 21551816
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.215
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.956
Pitch Diameter - Millimeter:
183.25
Mounting Method:
Finished Bore
120SF15H
Description
120SF15H ROLLER CHAIN SPROCKET ; 1-1/2" P 15T BORED FOR SSF BUSHING
Part # 120SF15H
BDI # 615206
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
7.215
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.956
Other Features:
QD Bushing
Global Part Number GPN:
31246
Pitch Diameter - Millimeter:
183.25
Mounting Method:
Bushed
120SF15
Description
120SF15 ROLLER CHAIN SPROCKET ; 1-1/2" P 15T BORE FOR SF BUSHING
Part # 120SF15
BDI # 615205
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
7.215
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.956
Other Features:
QD Bushing
Global Part Number GPN:
31245
Pitch Diameter - Millimeter:
183.25
Mounting Method:
Bushed