D120B45 1-1/4X5/8 KW SRK MTO
Description
D120B45 1-1/4X5/8 KW SRK MTO ROLLER
Part # D120B45 1-1/4X5/8 KW SRK MTO
BDI # 24105469
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
21.504
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
22.352
Pitch Diameter - Millimeter:
546.19
Mounting Method:
Finished Bore