Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Pitch Diameter - Inch:
2.898
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.249
Other Features:
Simplex Type
Global Part Number GPN:
570623
Pitch Diameter - Millimeter:
73.61
Mounting Method:
Rough Bore
12B12
Description
12B12 ROLLER CHAIN SPROCKET ; RSB 12B-1 CHAIN 12T B-HUB ONE SIDE
Part # 12B12
BDI # 614862
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Pitch Diameter - Inch:
2.898
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.249
Other Features:
Simplex Type
Global Part Number GPN:
569062
Pitch Diameter - Millimeter:
73.61
Mounting Method:
Rough Bore
CWD104C12CR
Description
CWD104C12CR SPROCKET ; HARDENED TEETH CAST
Part # CWD104C12CR
BDI # 24664648
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
2.898
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.249
Other Features:
Chilled Rim
Pitch Diameter - Millimeter:
73.61
Mounting Method:
Rough Bore