Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
12.297
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.221
Other Features:
Split Taper Bushing
Global Part Number GPN:
571491
Pitch Diameter - Millimeter:
312.34
Mounting Method:
Bushed
140C22H X 3-7/16 SPLIT KW SS MTO
Description
140C22H X 3-7/16 SPLIT KW SS CHN SPROCKT
Part # 140C22H X 3-7/16 SPLIT KW SS MTO
BDI # 24856960
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
12.297
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.221
Other Features:
Split Type | With Set Screw
Pitch Diameter - Millimeter:
312.34
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
12.297
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.221
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
312.34
Mounting Method:
Bushed