140A14
Description
140A14 ROLLER CHAIN SPROCKET ; 1-3/4" P 14T 1-1/2" MIN PLAIN A PLATE
Part # 140A14
BDI # 615530
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
7.865
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.717
Global Part Number GPN:
31455
Pitch Diameter - Millimeter:
199.76
Mounting Method:
Rough Bore
140BTB13
Description
140BTB13 ROLLER CHAIN SPROCKET ; BUSHED 140 CHAIN 13T B-HUB ONE SIDE
Part # 140BTB13
BDI # 615559
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
7.313
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.15
Other Features:
Taper Lock Bushing
Global Part Number GPN:
31968
Pitch Diameter - Millimeter:
185.74
Mounting Method:
Bushed
140SF12
Description
140SF12 ROLLER CHAIN SPROCKET ; BUSHED 140 CHAIN 12T B-HUB ONE SIDE
Part # 140SF12
BDI # 615669
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
6.762
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.581
Other Features:
QD Bushing
Global Part Number GPN:
31286
Pitch Diameter - Millimeter:
171.755
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
6.762
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.581
Other Features:
QD Bushing
Global Part Number GPN:
31287
Pitch Diameter - Millimeter:
171.755
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
7.313
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.15
Other Features:
QD Bushing
Global Part Number GPN:
31288
Pitch Diameter - Millimeter:
185.74
Mounting Method:
Bushed