Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.844
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.898
Pitch Diameter - Millimeter:
275.438
Mounting Method:
Finished Bore
160A22 SP-24 SPECIAL
Description
160A22 SP-24 SPECIAL ROLLER CHAIN SPRKT ; 2IN PITCH 22TEETH SHEAR PIN ASSY
Part # 160A22 SP-24 SPECIAL
BDI # 22085562
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
14.054
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.11
Pitch Diameter - Millimeter:
356.96
Mounting Method:
Rough Bore
160B13 BORE 3-7/16 K STD
Description
MARTIN SPROCKET & GR 160B13 BORE 3-7/16 K STD
Part # 160B13 BORE 3-7/16 K STD
BDI # 23287584
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.358
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.314
Pitch Diameter - Millimeter:
212.3
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
10.252
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.254
Global Part Number GPN:
571854
Pitch Diameter - Millimeter:
260.39
Mounting Method:
Rough Bore
160BS11 1-9/16 KW/2SS
Description
160BS11 1-9/16 KW/2SS SPROCKET ; SGL BORED TO SIZE SPROCKET 2IN PITCH
Part # 160BS11 1-9/16 KW/2SS
BDI # 21515909
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
7.1
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.012
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
180.34
Mounting Method:
Finished Bore