16BTB19H
Description
16BTB19H ROLLER CHAIN SPROCKET ; 1" P 19T HT BORE FOR 2012 BUSHING
Part # 16BTB19H
BDI # 615813
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Pitch Diameter - Inch:
6.076
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.593
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
569365
Pitch Diameter - Millimeter:
154.33
Mounting Method:
Bushed
16BTB36
Description
16BTB36 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 16BTB36
BDI # 615826
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Pitch Diameter - Inch:
11.474
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.03
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
570537
Pitch Diameter - Millimeter:
291.43
Mounting Method:
Bushed
16BTB15H
Description
16BTB15H ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 16BTB15H
BDI # 615809
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Pitch Diameter - Inch:
4.81
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.304
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
570517
Pitch Diameter - Millimeter:
122.17
Mounting Method:
Bushed
16BTB60
Description
16BTB60 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 16BTB60
BDI # 615833
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Pitch Diameter - Inch:
19.107
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
19.681
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
570475
Pitch Diameter - Millimeter:
485.33
Mounting Method:
Bushed
16BTB64
Description
16BTB64 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 16BTB64
BDI # 615834
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Pitch Diameter - Inch:
20.38
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
20.956
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
570376
Pitch Diameter - Millimeter:
517.65
Mounting Method:
Bushed