D200B15H X 4-15/16
Description
D200B15H X 4-15/16 SPROCKET ; 4-15/16" BORE
Part # D200B15H X 4-15/16
BDI # 24313768
Features
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Chain Pitch - Millimeter:
63.5
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
12.025
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.26
Pitch Diameter - Millimeter:
305.435
Mounting Method:
Finished Bore
D200BTB15RM-4545
Description
D200BTB15RM-4545 SPROCKET ; 15 TOOTH 2-1/2" PITCH TAPER BUSHED
Part # D200BTB15RM-4545
BDI # 24052178
Features
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Chain Pitch - Millimeter:
63.5
Pitch Diameter - Inch:
12.025
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.26
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
305.435
Mounting Method:
Bushed
D200B15
Description
D200B15 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # D200B15
BDI # 607565
Features
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Pitch Diameter - Inch:
12.025
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.26
Other Features:
Duplex Type
Global Part Number GPN:
30546
Pitch Diameter - Millimeter:
305.435
Mounting Method:
Rough Bore