D20B15 60MM MTO
Description
D20B15 60MM MTO RLR CHAIN SPROCKET ; 15 TEETH 152.71" OUTSIDE DIA
Part # D20B15 60MM MTO
BDI # 21552161
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
6.012
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.63
Other Features:
Duplex Type
Pitch Diameter - Millimeter:
152.71
Mounting Method:
Finished Bore
D20B15 50MM MTO
Description
D20B15 50MM MTO RLR CHAIN SPROCKET ; 15 TEETH 152.71" OUTSIDE DIA
Part # D20B15 50MM MTO
BDI # 21552160
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
6.012
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.63
Other Features:
Duplex Type
Pitch Diameter - Millimeter:
152.71
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-2
Pitch Diameter - Inch:
6.012
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.63
Other Features:
Duplex Type
Global Part Number GPN:
570356
Pitch Diameter - Millimeter:
152.71
Mounting Method:
Rough Bore