Features
Chain Pitch - Inch:
3
Chain Size:
240
Chain Pitch - Millimeter:
76.2
Pitch Diameter - Inch:
13.482
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.94
Global Part Number GPN:
31562
Pitch Diameter - Millimeter:
342.443
Mounting Method:
Rough Bore
240A11
Description
240A11 ROLLER CHAIN SPROCKET ; 3" P 11T 1-1/2" MIN PLAIN A PLATE
Part # 240A11
BDI # 617794
Features
Chain Pitch - Inch:
3
Chain Size:
240
Chain Pitch - Millimeter:
76.2
Pitch Diameter - Inch:
10.649
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.02
Global Part Number GPN:
31559
Pitch Diameter - Millimeter:
270.485
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
3
Chain Size:
240
Chain Pitch - Millimeter:
76.2
Pitch Diameter - Inch:
12.536
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.97
Global Part Number GPN:
31561
Pitch Diameter - Millimeter:
318.414
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
3
Chain Size:
240
Chain Pitch - Millimeter:
76.2
Pitch Diameter - Inch:
9.708
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.03
Global Part Number GPN:
31558
Pitch Diameter - Millimeter:
246.583
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
3
Chain Size:
240
Chain Pitch - Millimeter:
76.2
Pitch Diameter - Inch:
11.591
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13
Global Part Number GPN:
31560
Pitch Diameter - Millimeter:
294.411
Mounting Method:
Rough Bore