Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
1.361
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
1.487
Global Part Number GPN:
36504
Pitch Diameter - Millimeter:
34.569
Mounting Method:
Rough Bore
25B17
Description
25B17 ROLLER CHAIN SPROCKET ; ROUGH BORE 25 CHAIN 17T 1 ROW
Part # 25B17
BDI # 617869
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
1.361
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.487
Global Part Number GPN:
36079
Pitch Diameter - Millimeter:
34.569
Mounting Method:
Rough Bore
25B17H STL 5/8 KWY 2SS
Description
25B17H STL 5/8 KWY 2SS SPROCKET
Part # 25B17H STL 5/8 KWY 2SS
BDI # 21585591
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
1.361
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.487
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
34.569
Mounting Method:
Finished Bore
25B17 1/2 KW SS
Description
25B17 1/2 KW SS RC SPROCKET ; 1/4IN PITCH 17TEETH
Part # 25B17 1/2 KW SS
BDI # 21839126
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
1.361
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.487
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
34.569
Mounting Method:
Finished Bore
25BS17 X 5/8
Description
25BS17 X 5/8 CHAIN SPROCKET ; 25 ANSI 17 TEETH 5/8" BORE
Part # 25BS17 X 5/8
BDI # 24748269
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.361
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.487
Pitch Diameter - Millimeter:
34.569
Mounting Method:
Finished Bore