D35B21H
Description
D35B21H ROLLER CHAIN SPROCKET ; 3/8" P 21T HT DOUBLE 3/4" MIN PLAIN BORE
Part # D35B21H
BDI # 607695
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Pitch Diameter - Inch:
2.516
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.713
Other Features:
Duplex Type
Global Part Number GPN:
30568
Pitch Diameter - Millimeter:
63.91
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.516
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
2.713
Pitch Diameter - Millimeter:
63.91
Mounting Method:
Rough Bore