40A40
Description
40A40 ROLLER CHAIN SPROCKET ; 1/2" P 40T 23/32" MIN PLAIN BORE A PLATE
Part # 40A40
BDI # 619455
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
6.373
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.653
Global Part Number GPN:
31657
Pitch Diameter - Millimeter:
161.87
Mounting Method:
Rough Bore
40A40HT 15/16 KW
Description
40A40HT 15/16 KW SPROCKET ; 1/2IN PITCH 15/16IN BORE 40 TEETH STEEL
Part # 40A40HT 15/16 KW
BDI # 21536081
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.373
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.653
Pitch Diameter - Millimeter:
161.87
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
6.373
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
6.653
Global Part Number GPN:
36470
Pitch Diameter - Millimeter:
161.87
Mounting Method:
Rough Bore
40A40 4.13/4.135 BORE W/4EA
Description
40A40 4.13/4.135 BORE W/4EA SPROCKET ; SGL ROLLER CHAIN SPROCKET 1/2IN PITCH
Part # 40A40 4.13/4.135 BORE W/4EA
BDI # 21516057
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.373
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.653
Pitch Diameter - Millimeter:
161.87
Mounting Method:
Finished Bore
40A40 1-1/4
Description
40A40 1-1/4 RLR CHAIN SPROCKET ; 1-1/4" BORE DIA 40 TEETH 1/2" PITCH
Part # 40A40 1-1/4
BDI # 21569612
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.373
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.653
Pitch Diameter - Millimeter:
161.87
Mounting Method:
Finished Bore