D40B19H
Description
D40B19H ROLLER CHAIN SPROCKET ; 1/2" P 19T HT DOUBLE 5/8" MIN PLAIN BORE
Part # D40B19H
BDI # 607741
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Pitch Diameter - Inch:
3.038
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.292
Other Features:
Duplex Type
Global Part Number GPN:
30596
Pitch Diameter - Millimeter:
77.16
Mounting Method:
Rough Bore
D40BS19SS X 7/8IN KW SS
Description
D40BS19SS X 7/8IN KW SS SPROCKET ; 40 ANSI 19 TEETH 7/8" BORE 316SS
Part # D40BS19SS X 7/8IN KW SS
BDI # 24024728
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.038
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
3.292
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
77.16
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.038
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.292
Pitch Diameter - Millimeter:
77.16
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.038
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.292
Pitch Diameter - Millimeter:
77.16
Mounting Method:
Finished Bore
D40B19H X 24MM KW 2SS
Description
D40B19H X 24MM KW 2SS CHAIN SPROCKET ; 40 ANSI 19 TEETH 24MM BORE
Part # D40B19H X 24MM KW 2SS
BDI # 22986832
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.038
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.292
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
77.16
Mounting Method:
Finished Bore