Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing


Compare
D40B27H

COMPARE

D40B27H

Description
D40B27H DBL ROLLER CHAIN SPROCKET ; 27HT CHAIN NO.40

MARTIN SPROCKET & GR

Part # D40B27H

BDI # 23288240

Features

Chain Pitch - Inch: 0.5
Chain Size: 40-2
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 4.307

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.578
Pitch Diameter - Millimeter: 109.4
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D40B27 X 1-3/16 PER SAMPLE EXCEPT 40-2

COMPARE

D40B27 X 1-3/16 PER SAMPLE EXCEPT 40-2

Description
D40B27 X 1-3/16 PER SAMPLE EXCEPT 40-2 ; ROLLER CHAIN SPROCKET

MARTIN SPROCKET & GR

Part # D40B27 X 1-3/16 PER SAMPLE EXCEPT 40-2

BDI # 24286979

Features

Chain Pitch - Inch: 0.5
Chain Size: 40-2
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 4.307

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.578
Pitch Diameter - Millimeter: 109.4
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY