41BS15 1/2
Description
41BS15 1/2 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 41BS15 1/2
BDI # 620498
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Pitch Diameter - Inch:
2.405
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.652
Other Features:
With 2 Set Screw
Global Part Number GPN:
32340
Pitch Diameter - Millimeter:
61.08
Mounting Method:
Finished Bore
41BS15 1
Description
41BS15 1 ROLLER CHAIN SPROCKET ; 1/2" P 15T 1" BORE
Part # 41BS15 1
BDI # 620497
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Pitch Diameter - Inch:
2.405
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.652
Other Features:
With 2 Set Screw
Global Part Number GPN:
33128
Pitch Diameter - Millimeter:
61.08
Mounting Method:
Finished Bore
41BS15 5/8
Description
41BS15 5/8 ROLLER CHAIN SPROCKET ; 1/2" P 15T 5/8" BORE
Part # 41BS15 5/8
BDI # 620500
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Pitch Diameter - Inch:
2.405
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.652
Other Features:
With 2 Set Screw
Global Part Number GPN:
32469
Pitch Diameter - Millimeter:
61.08
Mounting Method:
Finished Bore
41B15
Description
41B15 ROLLER CHAIN SPROCKET ; 1/2" P 15T 5/8" MIN PLAIN BORE
Part # 41B15
BDI # 620675
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.405
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.652
Global Part Number GPN:
36203
Pitch Diameter - Millimeter:
61.08
Mounting Method:
Rough Bore
41JA15
Description
41JA15 ROLLER CHAIN SPROCKET ; BUSHED 41 CHAIN 15T B-HUB ONE SIDE
Part # 41JA15
BDI # 620709
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Pitch Diameter - Inch:
2.405
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.652
Other Features:
QD Bushing | Bore Size 1-1/4 Inch Has No Keyway
Global Part Number GPN:
30962
Pitch Diameter - Millimeter:
61.08
Mounting Method:
Bushed