Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Pitch Diameter - Inch:
3.831
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.098
Other Features:
QD Bushing
Global Part Number GPN:
30978
Pitch Diameter - Millimeter:
97.3
Mounting Method:
Bushed
41BS24 X 7/8
Description
41BS24 X 7/8 RLR CHAIN SPROCKET ; 7/8" BORE
Part # 41BS24 X 7/8
BDI # 24757214
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.831
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.098
Pitch Diameter - Millimeter:
97.3
Mounting Method:
Finished Bore
41BS24 X 1-3/8 ALTERED
Description
41BS24 X 1-3/8 ALTERED ; ROLLER CHAIN SPROCKET
Part # 41BS24 X 1-3/8 ALTERED
BDI # 25181544
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.831
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.098
Pitch Diameter - Millimeter:
97.3
Mounting Method:
Finished Bore
41BS24 3/4
Description
41BS24 3/4 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 41BS24 3/4
BDI # 620526
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Pitch Diameter - Inch:
3.831
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.098
Other Features:
With 2 Set Screw
Global Part Number GPN:
32689
Pitch Diameter - Millimeter:
97.3
Mounting Method:
Finished Bore
41BS24H 5/8
Description
41BS24H 5/8 RLR CHAIN SPROCKET ; 24 TEETH 4.1" OUTSIDE DIA
Part # 41BS24H 5/8
BDI # 21552011
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.831
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.098
Pitch Diameter - Millimeter:
97.3
Mounting Method:
Finished Bore