50B30SS 1 KW SS
Description
50B30SS 1 KW SS RC SPROCKET ; 5/8IN PITCH 30TEETH
Part # 50B30SS 1 KW SS
BDI # 21841802
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.979
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
6.321
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
151.87
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.979
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.321
Pitch Diameter - Millimeter:
151.87
Mounting Method:
Finished Bore
50BS30 1 1/8
Description
50BS30 1 1/8 ROLLER CHAIN SPROCKET ; 5/8" P 30T 1-1/8" BORE
Part # 50BS30 1 1/8
BDI # 621532
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
5.979
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.321
Other Features:
With 2 Set Screw
Global Part Number GPN:
33487
Pitch Diameter - Millimeter:
151.87
Mounting Method:
Finished Bore
50B30 28MM 8MM KW SS
Description
50B30 28MM 8MM KW SS RLR CHAIN SPROCKET ; 30 TEETH 6.32" OUTSIDE DIA
Part # 50B30 28MM 8MM KW SS
BDI # 21552008
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.979
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.321
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
151.87
Mounting Method:
Finished Bore
50B30 X 1-1/2
Description
50B30 X 1-1/2 ROLLER CHAIN SPRKT ; 1-1/2" BORE 30T CHAIN NO.50
Part # 50B30 X 1-1/2
BDI # 24088695
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.979
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.321
Pitch Diameter - Millimeter:
151.87
Mounting Method:
Finished Bore