50A49
Description
50A49 ROLLER CHAIN SPROCKET ; 5/8" P 49T 15/16" MIN PLAIN BORE A PLATE
Part # 50A49
BDI # 621193
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
9.755
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.11
Global Part Number GPN:
31751
Pitch Diameter - Millimeter:
247.78
Mounting Method:
Rough Bore