D50CTB60
Description
D50CTB60 ROLLER CHAIN SPROCKET ; 5/8" P 60T DOUBLE BORE FOR 2517 BUSH
Part # D50CTB60
BDI # 607871
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
11.942
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.301
Other Features:
Taper Lock Bushing
Global Part Number GPN:
30367
Pitch Diameter - Millimeter:
303.33
Mounting Method:
Bushed
D50SF60
Description
D50SF60 ROLLER CHAIN SPROCKET ; 5/8" P 60T DOUBLE BORE FOR SF BUSH
Part # D50SF60
BDI # 607913
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
11.942
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.301
Other Features:
QD Bushing
Global Part Number GPN:
30451
Pitch Diameter - Millimeter:
303.33
Mounting Method:
Bushed
D50CTB60 2517
Description
D50CTB60-2517 TAPER BUSHED SPROCKET ; 60 TEETH 12.301" OUTSIDE DIA
Part # D50CTB60 2517
BDI # 21552686
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
11.942
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.301
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
303.33
Mounting Method:
Bushed