Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing


Compare
D50B14H

COMPARE

D50B14H

Description
D50B14H ROLLER CHAIN SPROCKET ; 5/8" P 14T HT DOUBLE 5/8" MIN PLAIN BORE

MARTIN SPROCKET & GR

Part # D50B14H

BDI # 607836

Features

Chain Pitch - Inch: 0.625
Chain Size: 50-2
Pitch Diameter - Inch: 2.809
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 3.113
Other Features: Duplex Type
Global Part Number GPN: 30625
Pitch Diameter - Millimeter: 71.34
Mounting Method: Rough Bore

Price Inventory : Available to order
$ 62.57 / each QTY