80A65 ALTERED BORE 7-1/2IN
Description
80A65 ALTERED BORE 7-1/2IN ; SPROCKET
Part # 80A65 ALTERED BORE 7-1/2IN
BDI # 23781776
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
20.698
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
21.274
Pitch Diameter - Millimeter:
525.73
Mounting Method:
Finished Bore
80B65 X 3
Description
80B65 X 3 ROLLER CHAIN SPROCKET ; 3" BORE 65T CHAIN NO.80
Part # 80B65 X 3
BDI # 23906707
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
20.698
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
21.274
Pitch Diameter - Millimeter:
525.73
Mounting Method:
Finished Bore