E80A19H
Description
E80A19H RLR CHAIN SPROCKET ; 19 TEETH 6.59" OUTSIDE DIA
Part # E80A19H
BDI # 21552806
Features
Chain Pitch - Inch:
1
Chain Size:
80-3
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.076
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.593
Pitch Diameter - Millimeter:
154.33
Mounting Method:
Rough Bore