4 5V 925 E
Description
4 5V 925 E V-BELT SHEAVE ; 4 GROOVES 9-1/4" OD BUSHED
Part # 4 5V 925 E
BDI # 619355
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.25
Outside Diameter - Millimeter:
234.95
Other Features:
QD Bushing | Solid Style
Global Part Number GPN:
580370
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
E
Number of Grooves:
4
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Pitch Diameter - Inch:
8.163
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.924
Other Features:
Simplex Type
Global Part Number GPN:
570835
Pitch Diameter - Millimeter:
207.35
Mounting Method:
Rough Bore
6 5V 975 E
Description
6 5V 975 E V-BELT SHEAVE ; 6 GROOVES 9-3/4" OD BUSHED
Part # 6 5V 975 E
BDI # 622459
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.75
Outside Diameter - Millimeter:
247.65
Other Features:
QD Bushing | Solid Style
Global Part Number GPN:
580639
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
E
Number of Grooves:
6