D10ATB18
Description
D10ATB18 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D10ATB18
BDI # 607239
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Pitch Diameter - Inch:
3.599
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.919
Other Features:
Duplex Type | Taper Lock Bushing
Global Part Number GPN:
570527
Pitch Diameter - Millimeter:
91.42
Mounting Method:
Bushed
D16ATB18
Description
D16ATB18 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D16ATB18
BDI # 607460
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Pitch Diameter - Inch:
5.759
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.271
Other Features:
Duplex Type | Taper Lock Bushing
Global Part Number GPN:
570380
Pitch Diameter - Millimeter:
146.27
Mounting Method:
Bushed
D80ATB18H
Description
D80ATB18H ROLLER CHAIN SPROCKET ; TAPER BUSH DOUBLE STRAND
Part # D80ATB18H
BDI # 608082
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Pitch Diameter - Inch:
5.759
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.271
Other Features:
Taper Lock Bushing
Global Part Number GPN:
30396
Pitch Diameter - Millimeter:
146.27
Mounting Method:
Bushed
D60ATB18H
Description
D60ATB18H ROLLER CHAIN SPROCKET ; 60 CHAIN 18 TEETH 2 ROW HT
Part # D60ATB18H
BDI # 607922
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Pitch Diameter - Inch:
4.319
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.703
Other Features:
Taper Lock Bushing
Global Part Number GPN:
30372
Pitch Diameter - Millimeter:
109.71
Mounting Method:
Bushed
D50ATB18H
Description
D50ATB18H ROLLER CHAIN SPROCKET ; 5/8" P 18T HT DOUBLE BORE FOR 1610 BUSH
Part # D50ATB18H
BDI # 607825
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
3.599
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.919
Other Features:
Taper Lock Bushing
Global Part Number GPN:
30356
Pitch Diameter - Millimeter:
91.42
Mounting Method:
Bushed