60A13 X 1IN
Description
60A13 X 1IN ROLLER CHAIN SPROCKET ; 1" BORE DIA 13 TEETH
Part # 60A13 X 1IN
BDI # 22859100
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.134
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.493
Pitch Diameter - Millimeter:
79.6
Mounting Method:
Finished Bore
60A13H X 1/2 IDLER W/BRG
Description
60A13H X 1/2 IDLER W/BRG SPROCKET
Part # 60A13H X 1/2 IDLER W/BRG
BDI # 25163112
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.134
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.493
Pitch Diameter - Millimeter:
79.6
Mounting Method:
Finished Bore
2062A13SS 3
Description
2062A13SS 3 RC SPROCKET ; DBL PITCH 13TEETH
Part # 2062A13SS 3
BDI # 21841760
Features
Chain Pitch - Inch:
1.5
Chain Size:
2062
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
6.268
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
6.99
Other Features:
Conveyor Series | Double Pitch
Pitch Diameter - Millimeter:
159.2
Mounting Method:
Finished Bore
820A13 3/4 2/16KW 2SS MTO
Description
820A13 3/4 2/16KW 2SS MTO ALT SPROCKET ; TTOP 0071479R
Part # 820A13 3/4 2/16KW 2SS MTO
BDI # 26340876
Features
Bore Profile:
Round
Pitch Diameter - Inch:
3.228
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
3.11
Other Features:
Arm Body
Pitch Diameter - Millimeter:
81.991
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Finished Bore
50A13 X 15/16
Description
50A13 X 15/16 RLR CHAIN SPROCKET ; 50CHAIN 13T
Part # 50A13 X 15/16
BDI # 24954109
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.612
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.911
Pitch Diameter - Millimeter:
66.345
Mounting Method:
Finished Bore