80A34H X 3IN 3/4X3/4IN KW MTO
Description
80A34H X 3IN 3/4X3/4IN KW MTO SPROCKET ; 80 ANSI 34 HARD TEETH 3" BORE
Part # 80A34H X 3IN 3/4X3/4IN KW MTO
BDI # 25188094
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.838
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.392
Pitch Diameter - Millimeter:
275.28
Mounting Method:
Finished Bore
60A48 X 2-3/4
Description
60A48 X 2-3/4 CHAIN SPROCKET ; 2-3/4"BORE 48T CHAIN #60
Part # 60A48 X 2-3/4
BDI # 24948239
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.468
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.893
Pitch Diameter - Millimeter:
291.287
Mounting Method:
Finished Bore
D80A60 X 1-5/16 KW 2SS
Description
D80A60 X 1-5/16 KW 2SS CHAIN SPROCKET ; 1-5/16"BORE 60T CHAIN #80
Part # D80A60 X 1-5/16 KW 2SS
BDI # 24948243
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
19.107
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.681
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
485.33
Mounting Method:
Finished Bore
100A35 X 4.194/4.197
Description
100A35 X 4.194/4.197 TORQUE SPROCKET ; 100 ANSI 35 TEETH 4.194/4.197" BORE
Part # 100A35 X 4.194/4.197
BDI # 25946985
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
13.945
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.639
Pitch Diameter - Millimeter:
354.2
Mounting Method:
Finished Bore
D140A30 X 5.625IN KW
Description
D140A30 X 5.625IN KW SPROCKET ; 140 ANSI 30 TEETH 5.625IN BORE
Part # D140A30 X 5.625IN KW
BDI # 25947082
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
16.742
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.7
Pitch Diameter - Millimeter:
425.24
Mounting Method:
Finished Bore