Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.524
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.411
Pitch Diameter - Millimeter:
241.91
Mounting Method:
Rough Bore
DS80B36H X 2-15/16 W/3/4 KW
Description
DS80B36H X 2-15/16 W/3/4 KW SPROCKET
Part # DS80B36H X 2-15/16 W/3/4 KW
BDI # 24868311
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.471
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.03
Pitch Diameter - Millimeter:
291.363
Mounting Method:
Finished Bore
DS100R21H
Description
DS100R21H ROLLER CHAIN SPROCKET ; BUSHED 100 CHAIN 21T B-DOUBLE SINGLE
Part # DS100R21H
BDI # 607004
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
8.388
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.044
Other Features:
Split Taper Bushing
Global Part Number GPN:
571841
Pitch Diameter - Millimeter:
213.055
Mounting Method:
Bushed
DS100B22 X 4IN 1X1/2 KW
Description
DS100B22 X 4IN 1X1/2 KW SPROCKET ; 2SS 3/4-10X3/4 SS SIZE STEEL
Part # DS100B22 X 4IN 1X1/2 KW
BDI # 24103239
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.784
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.444
Pitch Diameter - Millimeter:
223.114
Mounting Method:
Finished Bore
DS80R25 R1 MST MTO
Description
DS80R25 R1 MST MTO DS RLR SPROCKET ; FOR A 'R1' SPLIT TAPER BUSHING
Part # DS80R25 R1 MST MTO
BDI # 24227096
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.979
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.516
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
202.66
Mounting Method:
Bushed