Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Pitch Diameter - Inch:
15.282
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.573
Other Features:
Duplex Type
Global Part Number GPN:
30619
Pitch Diameter - Millimeter:
388.163
Mounting Method:
Rough Bore
41B96
Description
41B96 ROLLER CHAIN SPROCKET ; 1/2" P 96T 1" MIN PLAIN BORE
Part # 41B96
BDI # 620707
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
15.282
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.573
Global Part Number GPN:
36235
Pitch Diameter - Millimeter:
388.163
Mounting Method:
Rough Bore
50B96
Description
50B96 ROLLER CHAIN SPROCKET ; 5/8" P 96T 1" MIN PLAIN BORE
Part # 50B96
BDI # 622021
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
19.102
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.467
Global Part Number GPN:
36296
Pitch Diameter - Millimeter:
485.19
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Pitch Diameter - Inch:
15.281
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
15.573
Other Features:
Duplex Type
Global Part Number GPN:
569396
Pitch Diameter - Millimeter:
388.15
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Pitch Diameter - Inch:
11.461
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.68
Other Features:
Duplex Type
Global Part Number GPN:
30585
Pitch Diameter - Millimeter:
291.11
Mounting Method:
Rough Bore