Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Pitch Diameter - Inch:
15.122
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.414
Other Features:
Duplex Type
Global Part Number GPN:
30618
Pitch Diameter - Millimeter:
384.11
Mounting Method:
Rough Bore
10BTB95
Description
10BTB95 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 10BTB95
BDI # 613917
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Pitch Diameter - Inch:
18.903
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
19.268
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
569108
Pitch Diameter - Millimeter:
480.14
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Pitch Diameter - Inch:
22.684
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
23.121
Other Features:
Split Taper Bushing
Global Part Number GPN:
571282
Pitch Diameter - Millimeter:
576.17
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-3
Pitch Diameter - Inch:
15.122
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.414
Other Features:
QD Bushing
Global Part Number GPN:
30723
Pitch Diameter - Millimeter:
384.11
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-3
Pitch Diameter - Inch:
15.122
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.414
Other Features:
Split Taper Bushing
Global Part Number GPN:
571331
Pitch Diameter - Millimeter:
384.11
Mounting Method:
Bushed