C6-FRD-48-4
Description
C6-FRD-48-4 IMPACT FLAT CARRY ; CEMA C RUBBER
Part # C6-FRD-48-4
BDI # 24657778
Features
Roller Width - Inch:
51.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Rubber Disc
Mounting Method:
Base Mount
C6-F-48-09-1
Description
C6-F-48-09-1 STEEL FLAT CARRY ROLLER ; CEMA C
Part # C6-F-48-09-1
BDI # 21985952
Features
Roller Width - Inch:
51.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Steel
Mounting Method:
Base Mount
D6-FRD-48-4
Description
D6-FRD-48-4 IMPACT FLAT CARRY ; CEMA D RUBBER
Part # D6-FRD-48-4
BDI # 24657829
Features
Roller Width - Inch:
51.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Rubber Disc
Mounting Method:
Base Mount
D6-F-48-09-4
Description
D6-F-48-09-4 STEEL FLAT CARRY ROLLER ; CEMA D
Part # D6-F-48-09-4
BDI # 21986082
Features
Roller Width - Inch:
51.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Steel
Mounting Method:
Base Mount
D6-F-48-09-1
Description
D6-F-48-09-1 STEEL FLAT CARRY ROLLER ; CEMA D
Part # D6-F-48-09-1
BDI # 21986080
Features
Roller Width - Inch:
51.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Steel
Mounting Method:
Base Mount