2 5V 440 SH
Description
2 5V 440 SH V-BELT SHEAVE ; 2 GROOVES 4.4" OD BUSHED
Part # 2 5V 440 SH
BDI # 616584
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.4
Outside Diameter - Millimeter:
111.76
Other Features:
QD Bushing | Solid Style | Bore Size 1-11/16 has No Keyway
Global Part Number GPN:
581084
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
SH
Number of Grooves:
2
2 B 62 P
Description
2 B 62 P V-BELT SHEAVE ; 2GR B 6.2" PD BORED FOR P1 BUSHING
Part # 2 B 62 P
BDI # 21975017
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.55
Outside Diameter - Millimeter:
166.37
Other Features:
Split Taper Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
P1
Number of Grooves:
2
2 B 60 P
Description
2 B 60 P V-BELT SHEAVE ; 2GR B 6" PD BORED FOR P1 BUSHING
Part # 2 B 60 P
BDI # 21975015
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.35
Outside Diameter - Millimeter:
161.29
Other Features:
Split Taper Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
P1
Number of Grooves:
2
2 B 58 Q
Description
2 B 58 Q V-BELT SHEAVE ; 2GR B 5.8" PD BORED FOR Q1 BUSHING
Part # 2 B 58 Q
BDI # 21975013
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.15
Outside Diameter - Millimeter:
156.21
Other Features:
Split Taper Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
Q1
Number of Grooves:
2
2 5V 550 Q
Description
2 5V 550 Q V-BELT SHEAVE ; 2GR 5V 5.5" OD BORED FOR Q1 BUSHING
Part # 2 5V 550 Q
BDI # 21975005
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.5
Outside Diameter - Millimeter:
139.7
Other Features:
Split Taper Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
Q1
Number of Grooves:
2