D200B26H X 4-15/16
Description
D200B26H X 4-15/16 SPROCKET ; 4-15/16" BORE
Part # D200B26H X 4-15/16
BDI # 24313770
Features
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Chain Pitch - Millimeter:
63.5
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
20.74
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
22.09
Pitch Diameter - Millimeter:
526.796
Mounting Method:
Finished Bore
80B26 X 45MM STD KW 2SS REWORK
Description
80B26 X 45MM STD KW 2SS REWORK SPROCKET
Part # 80B26 X 45MM STD KW 2SS REWORK
BDI # 26395417
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
8.296
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.836
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
210.72
Mounting Method:
Finished Bore
80BS26HT 2-15/16
Description
80BS26HT 2-15/16 SPROCKET ; SGL BORED TO SIZE SPROCKET 1IN PITCH
Part # 80BS26HT 2-15/16
BDI # 21445400
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.296
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.836
Pitch Diameter - Millimeter:
210.72
Mounting Method:
Finished Bore
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
1.625
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Pitch:
16 DP
Other Features:
Plain Style | Type B
Global Part Number GPN:
672097
Pressure Angle:
14.5
80BS26SS X 1 KW 2SS
Description
80BS26SS X 1 KW 2SS CHAIN SPROCKET ; 80RIV 26T 1IN BORE KW 2SS
Part # 80BS26SS X 1 KW 2SS
BDI # 22600310
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
8.296
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
8.836
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
210.72
Mounting Method:
Finished Bore