S832H 1IN
Description
S832H 1IN SPUR GEAR ; 32T 14-1/2DEG PA 4-1/2IN OD
Part # S832H 1IN
BDI # 23152681
Features
Gear Style:
Spur Gear
Direction:
Not Applicable
Pitch Diameter - Inch:
4
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Pitch:
8 DP
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
101.6
S832 1-7/16 KW CL OF TTH 2-1/4 LTB
Description
S832 1-7/16 KW CL OF TTH 2-1/4 LTB GEAR ; SPUR TYPE 8 DP 14.5DEG PA STL
Part # S832 1-7/16 KW CL OF TTH 2-1/4 LTB
BDI # 22316372
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
4
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Pitch:
8 DP
Other Features:
With Keyway
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
101.6