60A49
Description
60A49 ROLLER CHAIN SPROCKET ; 3/4" P 49T 15/16" MIN PLAIN BORE A PLATE
Part # 60A49
BDI # 622644
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
11.706
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.132
Global Part Number GPN:
31811
Pitch Diameter - Millimeter:
297.332
Mounting Method:
Rough Bore
50A49
Description
50A49 ROLLER CHAIN SPROCKET ; 5/8" P 49T 15/16" MIN PLAIN BORE A PLATE
Part # 50A49
BDI # 621193
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
9.755
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.11
Global Part Number GPN:
31751
Pitch Diameter - Millimeter:
247.78
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Pitch Diameter - Inch:
9.755
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.11
Other Features:
Simplex Type
Global Part Number GPN:
571041
Pitch Diameter - Millimeter:
247.78
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
15.608
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.176
Global Part Number GPN:
36400
Pitch Diameter - Millimeter:
396.44
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Pitch Diameter - Inch:
15.608
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
16.176
Other Features:
Simplex Type
Global Part Number GPN:
570312
Pitch Diameter - Millimeter:
396.44
Mounting Method:
Rough Bore