C6-RSA4-48-09
Description
C6-RSA4-48-09 STEEL RETURN SHELF-ALIGNER ; 6" DIA ROLL 48"WIDE BELT CEMA C 4.5"DROP
Part # C6-RSA4-48-09
BDI # 21980214
Features
Roller Width - Inch:
51.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Steel
Mounting Method:
Top Mount
D6-RRD-48-4
Description
D6-RRD-48-4 RUBBER DISC RETURN ; CEMA D RUBBER
Part # D6-RRD-48-4
BDI # 21986313
Features
Roller Width - Inch:
51.13
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Rubber Disc
Mounting Method:
Top Mount
D6-RRD-48-1
Description
D6-RRD-48-1 RUBBER DISC RETURN ; CEMA D RUBBER
Part # D6-RRD-48-1
BDI # 21986311
Features
Roller Width - Inch:
51.13
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Rubber Disc
Mounting Method:
Top Mount
E6-RRD-48-7S
Description
E6-RRD-48-7S IDLER RETURN DISC ; CEMA E RUBBER
Part # E6-RRD-48-7S
BDI # 24657868
Features
Roller Width - Inch:
51.13
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Rubber Disc
Mounting Method:
Top Mount
C6-RRD-48-4
Description
C6-RRD-48-4 RUBBER DISC RETURN ; CEMA C RUBBER
Part # C6-RRD-48-4
BDI # 21986257
Features
Roller Width - Inch:
51.13
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Rubber Disc
Mounting Method:
Top Mount