3 B 34 TB
Description
3 B 34 TB V-BELT SHEAVE ; 3 GROOVES 3-3/4" OD BUSHED
Part # 3 B 34 TB
BDI # 618165
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.75
Outside Diameter - Millimeter:
95.25
Other Features:
Taper Lock Bushing | Solid Style
Global Part Number GPN:
580190
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
1210
Number of Grooves:
3
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.95
Outside Diameter - Millimeter:
100.33
Other Features:
Taper Lock Bushing | Solid Style
Global Part Number GPN:
580965
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
1210
Number of Grooves:
3
3 3V 412 TB
Description
3 3V 412 TB V-BELT SHEAVE ; 3 GROOVES 4.12" OD BUSHED
Part # 3 3V 412 TB
BDI # 618293
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.12
Outside Diameter - Millimeter:
104.648
Other Features:
Taper Lock Bushing | Solid Style
Global Part Number GPN:
580733
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
1610
Number of Grooves:
3
3 3V 365 TB
Description
3 3V 365 TB V-BELT SHEAVE ; 3 GROOVE 3V BELT 3.65" OD BUSHED
Part # 3 3V 365 TB
BDI # 618291
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.65
Outside Diameter - Millimeter:
92.71
Other Features:
Taper Lock Bushing | Solid Style
Global Part Number GPN:
581671
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
1610
Number of Grooves:
3
3 5V 490 Q
Description
3 5V 490 Q V-BELT SHEAVE ; 3GR 5V 4.9" OD BORED FORE Q1 BUSHING
Part # 3 5V 490 Q
BDI # 21975390
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.9
Outside Diameter - Millimeter:
124.46
Other Features:
Split Taper Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
Q1
Number of Grooves:
3