Features
Gear Style:
Worm Gear
Pitch Diameter - Inch:
3
Inch - Metric:
Inch
Material:
Bronze
Face Width - Millimeter:
15.875
Face Width - Inch:
0.625
Pitch:
10 DP
Other Features:
Web Style | Minimum Bore 7/8
Global Part Number GPN:
667108
Pressure Angle:
14-1/2 Degree
Features
Gear Style:
Worm Gear
Pitch Diameter - Inch:
3.333
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Pitch:
6 DP
Other Features:
Plain Style | Minimum Bore 1
Global Part Number GPN:
667202
Pressure Angle:
14-1/2 Degree
Features
Gear Style:
Worm Gear
Pitch Diameter - Inch:
4
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Pitch:
6 DP
Other Features:
Plain Style | Minimum Bore 1-1/4
Global Part Number GPN:
667170
Pressure Angle:
14-1/2 Degree
W1250D
Description
W1250D WORM GEAR ; 12" PITCH 50T 4.35" OD DOUBLE LEAD
Part # W1250D
BDI # 21978456
Features
Gear Style:
Worm Gear
Pitch Diameter - Inch:
4.167
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Pitch:
12 DP
Other Features:
Minimum Bore 3/4
Global Part Number GPN:
667206
Pressure Angle:
14-1/2 Degree
Features
Gear Style:
Worm Only
Pitch Diameter - Inch:
1.25
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
34.925
Face Width - Inch:
1.375
Pitch:
10 DP
Other Features:
9 Degree 5 Minute Helix Angle | Without Hub | With Keyway
Global Part Number GPN:
667133
Pressure Angle:
14-1/2 Degree