C6-20T-30-09
Description
C6-20T-30-09 INSERT IDLER ; 6" DIA ROLL 20DEG 30" WIDE BELT CEMA C
Part # C6-20T-30-09
BDI # 21979826
Features
Roller Width - Inch:
11.13
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
39
Roller Material:
Steel
Mounting Method:
Side Mount
C6-45T-48-09
Description
C6-45T-48-09 INSERT IDLER ; 6" DIA ROLLER 45DEG 48" WIDE BELT CEMA C
Part # C6-45T-48-09
BDI # 21980453
Features
Roller Width - Inch:
17.63
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Steel
Mounting Method:
Side Mount
D6-20TSA-42-09
Description
D6-20TSA-42-09 INDLER SHELF-ALIGNER ; 6" DIA ROLL 20DEG 42" WIDE BELT CEMA D
Part # D6-20TSA-42-09
BDI # 21979370
Features
Roller Width - Inch:
15.44
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Steel
Mounting Method:
Side Mount
C6-T-54-09
Description
C6-T-54-09 IDLER ROLL ; 6" DIA ROLLER 54" WIDE BELT CEMA C
Part # C6-T-54-09
BDI # 21980751
Features
Roller Width - Inch:
19.75
Roller Width - Millimeter:
501.65
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Belt Width - Millimeter:
1371.6
Product Name:
Roller
Belt Width - Inch:
54
C6-T-48-09
Description
C6-T-48-09 IDLER ROLL ; 6" DIA ROLLER 48" WIDE BELT CEMA C
Part # C6-T-48-09
BDI # 21980749
Features
Roller Width - Inch:
17.63
Roller Width - Millimeter:
447.802
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Belt Width - Millimeter:
1219.2
Product Name:
Roller
Belt Width - Inch:
48