10B70SF
Description
10B70SF V-BELT SHEAVE ; QD SHEAVE B SECTION 10 GROOVE
Part # 10B70SF
BDI # 648499
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.35
Outside Diameter - Millimeter:
186.69
Other Features:
QD Bushing | Solid Style | Type A1 | Bore Size 2-15/16 has No Keyway
Global Part Number GPN:
583605
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SF
Number of Grooves:
10
10B58SK
Description
10B58SK V-BELT SHEAVE ; QD SHEAVE B SECTION 10 GROOVE
Part # 10B58SK
BDI # 648493
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.15
Outside Diameter - Millimeter:
156.21
Other Features:
QD Bushing | Solid Style | Type A1 | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
583599
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
10
10B380J
Description
10B380J V-BELT SHEAVE ; QD SHEAVE B SECTION 10 GROOVE
Part # 10B380J
BDI # 648490
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
38.35
Outside Diameter - Millimeter:
974.09
Other Features:
QD Bushing | Arm Style | Type A3
Global Part Number GPN:
583596
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
J
Number of Grooves:
10
10/8V5300P
Description
10/8V5300P V-BELT SHEAVE ; QD SHEAVE 8V SECTION 10 GROOVE
Part # 10/8V5300P
BDI # 648384
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
53
Outside Diameter - Millimeter:
1346.2
Other Features:
Heavy Duty | QD Bushing
Global Part Number GPN:
584356
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
P
Number of Grooves:
10
10/3V600SK
Description
10/3V600SK V-BELT SHEAVE ; QD SHEAVE 3V SECTION 10 GROOVE
Part # 10/3V600SK
BDI # 648285
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6
Outside Diameter - Millimeter:
152.4
Other Features:
Heavy Duty | QD Bushing | Solid Style | Type A1 | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
583556
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SK
Number of Grooves:
10