SB 22210 C3 W33 SS
Description
SB 22210 C3 W33 SS SPHERICAL ROLLER BRG ; 50MMX90MMX23MM
Part # 0310066000
BDI # 344303
Features
Enclosure:
2 Seals
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Single Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
SB 22222 W33 SS
Description
SB 22222 W33 SS SPHERICAL ROLLER BEARING ; 110MMX200MMX53MM
Part # 0322006000
BDI # 344512
Features
Enclosure:
2 Seals
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Single Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
SB 22211 C3 W33 YS
Description
SB 22211 C3 W33 YS SPHERICAL ROLLER BRG ; NON-RETURNABLE
Part # 0311665000
BDI # 344329
Features
Enclosure:
1 Seal
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Single Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
SB 22312 W33 SS
Description
SB 22312 W33 SS SPHERICAL ROLLER BEARING ; 60MMX130MMX46MM
Part # 0612006000
BDI # 344629
Features
Enclosure:
2 Seals
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Single Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
SB 22210 W33 SS
Description
SB 22210 W33 SS SPHERICAL ROLLER BEARING ; 50MMX90MMX23MM
Part # 0310006000
BDI # 344309
Features
Enclosure:
2 Seals
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Single Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing