CCFE 2 3/4 SB
Description
CCFE 2 3/4 SB CAM FOLLOWER BEARING ; 2-3/4" RLR DIA 1-1/2" RLR WD
Part # CCFE 2 3/4 SB
BDI # 343915
Features
Roller Width - Inch:
1.5
Thread Size:
1-14
Stud Diameter - Inch:
1
Stud Diameter - Millimeter:
25.4
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
69.85
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
20353
CFE 2 3/4 SB
Description
CFE 2 3/4 SB CAM FOLLOWER BEARING ; 1/2-4 INCH
Part # CFE 2 3/4 SB
BDI # 344065
Features
Roller Width - Inch:
1.5
Thread Size:
1-14
Stud Diameter - Inch:
1
Stud Diameter - Millimeter:
25.4
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
69.85
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
20425
CFH 2 3/4 S
Description
CFH 2 3/4 S CAM FOLLOWER BEARING ; NON-RETURNABLE 1/2-4 INCH
Part # CFH 2 3/4 S
BDI # 347172
Features
Roller Width - Inch:
1.5
Thread Size:
1-1/4-12
Stud Diameter - Inch:
1.25
Stud Diameter - Millimeter:
31.75
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
69.85
Other Features:
Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN:
22617
CF 2 3/4 S
Description
CF 2 3/4 S CAM FOLLOWER BEARING ; 2-3/4" RLR DIA 1-1/2" RLR WD
Part # CF 2 3/4 S
BDI # 343986
Features
Roller Width - Inch:
1.5
Thread Size:
1-14
Stud Diameter - Inch:
1
Stud Diameter - Millimeter:
25.4
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
69.85
Other Features:
Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN:
20814
CF 2 3/4 SB
Description
CF 2 3/4 SB CAM FOLLOWER BEARING ; 2-3/4" RLR DIA 1-1/2" RLR WD
Part # CF 2 3/4 SB
BDI # 343987
Features
Roller Width - Inch:
1.5
Thread Size:
1-14
Stud Diameter - Inch:
1
Stud Diameter - Millimeter:
25.4
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
69.85
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
20815