CFE 2 S
Description
CFE 2 S CAM FOLLOWER BEARING ; NON-RETURNABLE 1/2-4 INCH
Part # CFE 2 S
BDI # 17031033
Features
Roller Width - Inch:
1.25
Thread Size:
7/8-14
Stud Diameter - Inch:
0.875
Stud Diameter - Millimeter:
22.225
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
50.8
Other Features:
Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN:
20427